Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 6mm dia., PK10
Mfr # M51430.060.0020
Zoro # G3414988
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51430.060.0020
- Zoro # G3414988
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 20 mm |
Nominal Diameter | 6 mm |
Overall Length | 20mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 5.88 mm |
Maximum Chamfer Length | 1.5 mm |
Usable Length | 20 mm |
Pin Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Maximum Hole Diameter | 6 mm |
Shank Length | 20 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 20 mm, Maximum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA53)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-832-80)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-518-150)
- MIDWEST FASTENER 5/8" Brl Lg, Brass Anodized Aluminum 10 PK (76544)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51430.060.0018)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-3/4,7800lb, PK25 (U39150.025.0175)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Pln, PK10 (U39100.037.0087)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/16in, Pln, PK100 (U39100.009.0018)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK5 (U39150.031.0150)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0020)
- Zoro Select Spring Pins