Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK10
Mfr # M51428.050.0060
Zoro # G3415986
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 3 for $16.47
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51428.050.0060
- Zoro # G3415986
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 60 mm |
Nominal Diameter | 5 mm |
Overall Length | 60mm |
Chamfer Diameter | 3.4 mm |
Number of Sizes | 1 |
Pin Diameter | 5 mm |
Usable Length | 60 mm |
Minimum Chamfer Length | 0.9 mm |
Shank Length | 60 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 60 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.040.1000)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/4 in Sq, 10 PK (WWG-30012)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/8, PK50 (U07840.050.0037)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37495)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0040)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0036)
- ZORO SELECT Spring Pin, Slot, Stl, 12xM6 L, PK100 (5DV22)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK50 (U39140.018.0075)
- ZORO SELECT Spring P, Sltd, 5/16x2-1/2,10800lb, PK10 (U51428.031.0250)
- NEWPORT FASTENERS 3/16 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK (889714)
- Zoro Select Spring Pins