Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 4mm dia., PK10
Mfr # M51580.040.0012
Zoro # G3413807
product price: $1.15
/pk 10, $0.11/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51580.040.0012
- Zoro # G3413807
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 12 mm |
Overall Length | 12mm |
Dia. | 4mm |
Pin Dia. | 4 mm |
Pin Diameter | 4 mm |
Dimensional Standards | DIN 7 |
Shank Length | 12 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Type | Dowel |
Material | Stainless Steel |
Standards | D7 |
Item | Dowel Pin,SS,4mm dia,12mm L,PK10 |
Finish | Plain |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,SS,4mm dia,12mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 4 mm, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 3/4 in Lg (TSI0250075S0-025P)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (141514)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-800250-100P)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.062.0225)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0012)
- ZORO SELECT Dowel Pin, Std, SS, M3x12mm L, PK50 (DP7X03012h8-050P1)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-500)
- ZORO SELECT Dowel Pin, SS, M2x10mm L, PK100 (DP7X02010h8-100P1)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0080)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0008)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0350)
- Zoro Select Dowel Pins