Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK25
Mfr # M51430.030.0020
Zoro # G3415338
product price: $6.89
/pk 25, $0.28/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51430.030.0020
- Zoro # G3415338
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 20 mm |
Overall Length | 20mm |
Nominal Diameter | 3 mm |
Chamfer Diameter | 2.9 mm |
Number of Sizes | 1 |
Usable Length | 20 mm |
Pin Diameter | 3 mm |
Shank Length | 20 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Maximum Hole Diameter | 3 mm |
Maximum Chamfer Length | 0.9 mm |
Outside Diameter Tolerance | Max 3.5, Min 3.3 |
Dimensional Standards | ISO 8752/EN 28752/DIN 1481 |
Fits Minimum Hole Diameter | 2.9 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class A2, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 20 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length Not Applicable, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Aluminum Body, 100 PK (AD88BS203)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04104.043.0400)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1662)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- ZORO SELECT Spring Pin, Slot, 1/4x1 5/8 L, Pk25 (5BY68)
- ZORO SELECT Pin, Steel 420-560 HV30, 8mm dia., PK25 (M39140.080.0024)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 75 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x75)
- Zoro Select Spring Pins