Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK25
Mfr # M51428.030.0020
Zoro # G3416266
product price: $1.45
/pk 25, $0.06/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51428.030.0020
- Zoro # G3416266
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 20 mm |
Overall Length | 20mm |
Nominal Diameter | 3 mm |
Chamfer Diameter | 2.1 mm |
Number of Sizes | 1 |
Pin Diameter | 3 mm |
Minimum Chamfer Length | 0.5 mm |
Shank Length | 20 mm |
Usable Length | 20 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 20 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD E-Z Ancor 40 lbs Tension Strength, 1-1/4" L, Plastic, 25 PK (EZP25)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.188 in Shaft Dia (SHF-018-SS)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79048)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- ZORO SELECT Spring Pin, Slotted, 10x140mm, PK10 (M39100.100.0140)
- ZORO SELECT Spring Pin, Slot, M8x30mm L, PK10 (5DE90)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK10 (U51431.031.0150)
- Zoro Select Spring Pins