Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK25
Mfr # M51428.030.0010
Zoro # G3416318
product price: $5.39
/pk 25, $0.22/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51428.030.0010
- Zoro # G3416318
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 10 mm |
Nominal Diameter | 3 mm |
Overall Length | 10mm |
Chamfer Diameter | 2.1 mm |
Number of Sizes | 1 |
Usable Length | 10 mm |
Pin Diameter | 3 mm |
Shank Length Tolerance | +/-0.400 mm |
Dimensional Standards | ASME B18.8.4M Type B |
Shank Length | 10 mm |
Outside Diameter Tolerance | +/-0.110 mm |
Minimum Chamfer Length | 0.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 10 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, Shank Length Tolerance +/-0.400 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.110 mm, Dimensional Standards ASME B18.8.4M Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK100 (U39078.025.0050)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Stainless Steel, Plain (N2008-SS-6)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 10 PK (933082)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0008)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0030)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK25 (U39150.018.0200)
- ZORO SELECT 5/64X5/16 PIN SPRING SLOTTED PLAIN (07805PS)
- ZORO SELECT Spring P, HD Coil, 3/32x5/16,1150lb, PK100 (U39150.009.0031)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Pln, PK10 (U39100.037.0200)
- Zoro Select Spring Pins