Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2mm dia., PK25
Mfr # M51428.020.0008
Zoro # G2529250
product price: $2.79
/pk 25, $0.11/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51428.020.0008
- Zoro # G2529250
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 8 mm |
Nominal Diameter | 2 mm |
Overall Length | 8mm |
Chamfer Diameter | 1.5 mm |
Number of Sizes | 1 |
Pin Diameter | 2 mm |
Minimum Chamfer Length | 0.35 mm |
Shank Length Tolerance | +/-0.250 mm |
Outside Diameter Tolerance | +/-0.100 mm |
Dimensional Standards | ISO 8752/EN 28752/DIN 1481 |
Usable Length | 8 mm |
Shank Length | 8 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 1.5 mm, Wall Thickness 0.4 mm, Shank Length 8 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards D1481, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.100 mm, Dimensional Standards ISO 8752/EN 28752/DIN 1481
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 40 PK (33947)
- DORMAN OE Replacement 23 Millimeter Thread Length Boxed M16150 Thread Size Single (610-705.1)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51428.020.0006)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Pln, PK10 (U39100.037.0087)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Znc, PK100 (U39101.012.0150)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx3/4in, PK10 (U51432.018.0075)
- Zoro Select Spring Pins