Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 2mm dia., PK10
Mfr # M51580.020.0028
Zoro # G3414078
product price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51580.020.0028
- Zoro # G3414078
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 28 mm |
Dia. | 2mm |
Overall Length | 28mm |
Pin Dia. | 2.0 mm |
Pin Diameter | 2 mm |
Shank Length | 28 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | D7 |
Material | Stainless Steel |
Finish | Plain |
Item | Dowel Pin,SS,2mm dia,28mm L,PK10 |
Type | Dowel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,SS,2mm dia,28mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (2EGRFG)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.080.0030)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 30 PK (39563)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Brass, 10 PK (71764)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0006)
- ZORO SELECT Dowel Pin, 3/8 In Dia (Z1254)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1/2L, Pk50 (U39080.031.0050)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51580.080.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0150)
- ZORO SELECT Dowel Pin, Steel, 8x12mm, PK100 (M39080.080.0012)
- Zoro Select Dowel Pins