Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 2mm dia., PK10
Mfr # M51580.020.0018
Zoro # G3414105
original price:
$1.59
18% off
new price: $1.29
/pk 10, $0.13/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51580.020.0018
- Zoro # G3414105
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 18 mm |
Pin Dia. | 2.0 mm |
Overall Length | 18mm |
Dia. | 2mm |
Pin Diameter | 2 mm |
Dimensional Standards | DIN 7 |
Shank Length | 18 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Finish | Plain |
Standards | D7 |
Material | Stainless Steel |
Type | Dowel |
Item | Dowel Pin,SS,2mm dia,18mm L,PK10 |
Product Type | Dowel Pin |
Material Grade/Class | Grade A1 |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,SS,2mm dia,18mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 18 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2" Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1908)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-3/4 in Length, 5 PK (ZSCRW-611)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54748)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0150)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- ZORO SELECT Dowel Pin, Std, M4x16mm L, PK100 (DP5004016-100P1)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0006)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL (U39070.100.0350)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax20mm L, PK10 (MDP15-8)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x5/8L, Pk100 (U39080.012.0062)
- Zoro Select Dowel Pins