Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 1mm dia., PK25
Mfr # M51430.010.0008
Zoro # G3415651
product price: $2.39
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51430.010.0008
- Zoro # G3415651
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1 mm |
Fastener Length | 8 mm |
Nominal Diameter | 1 mm |
Overall Length | 8mm |
Chamfer Diameter | 0.95 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 0.94 mm |
Shank Length | 8 mm |
Shank Length Tolerance | +/-0.250 mm |
Minimum Chamfer Length | 0.3 mm |
Fits Maximum Hole Diameter | 1 mm |
Pin Diameter | 1 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 1 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, End Type Chamfered, Chamfer Diameter 0.95 mm, Fits Minimum Hole Diameter 0.94 mm, Fits Maximum Hole Diameter 1 mm, Shank Length 8 mm, Minimum Chamfer Length 0.3 mm, Nominal Diameter 1 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0600)
- DISCO M8-1.25 Flange Bolt, Black 25 mm L (1013PK50)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22050100-14-100P1)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Steel, Nickel Plated, 13/16 in H, 25 PK (DNI050P5-025BX)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0012)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-3/4,32000lb, PK5 (U39150.050.0275)
- ZORO SELECT Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10 (U51430.025.0300)
- ZORO SELECT Spring Pin, Slot, 3/8x1 3/4 L, PK10 (5BY90)
- ZORO SELECT Spring P, HD Coiled, 3/32x1/2,1150lb, PK50 (U51431.009.0050)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x4)
- Zoro Select Spring Pins