Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 16mm dia., PK5
Mfr # M51580.160.0040
Zoro # G3412748
product price: $19.69
/pk 5, $3.94/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51580.160.0040
- Zoro # G3412748
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 16 mm |
Fastener Length | 40 mm |
Dia. | 16mm |
Pin Dia. | 16.0 mm |
Overall Length | 40mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 16 mm |
Shank Length | 40 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | D7 |
Finish | Plain |
Type | Dowel |
Material | Stainless Steel |
Item | Dowel Pin,SS,16mm dia,40mm L,PK5 |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Description
Dowel Pin,SS,16mm dia,40mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 16 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 16 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Cotter Pin Hardware Kit (W5206)
- TOMPKINS Hydraulic Fitting-International22MM BONDED SEAL (DS-MM-22)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (N04104.037.0150)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0040)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- ZORO SELECT Dowel Pin, SS, 1/8 D x 1 In L, PK25 (MS16555-631)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39080.018.0150)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0008)
- ZORO SELECT Dowel Pin, Steel, 2.5x8mm, PK100 (M39080.025.0008)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 30mm L., PK50 (M39080.080.0030)
- Zoro Select Dowel Pins