Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 10mm dia., PK5
Mfr # M51580.100.0055
Zoro # G3413037
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51580.100.0055
- Zoro # G3413037
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 55 mm |
Overall Length | 55mm |
Dia. | 10mm |
Pin Dia. | 10.0 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 10 mm |
Shank Length | 55 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Finish | Plain |
Material | Stainless Steel |
Type | Dowel |
Standards | D7 |
Item | Dowel Pin,SS,10mm dia,55mm L,PK5 |
Material Grade/Class | Grade A1 |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,SS,10mm dia,55mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 10 mm, Product Type Dowel Pin, Shank Length 55 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade A, Plain Finish (U20200.125.2400)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 5LB (48611)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- ZORO SELECT Dowel Pin, Std, M3x16mm L, PK100 (M39080.030.0016)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39070.018.0125)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0036)
- ZORO SELECT Dowel Pin, Harden Stl, M6x22mm, PK50 (DP5006022-050P1)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 40mm L., PK25 (M39080.100.0040)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0012)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-3000)
- Zoro Select Dowel Pins