Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 10mm dia., PK5
Mfr # M51428.100.0035
Zoro # G3415749
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51428.100.0035
- Zoro # G3415749
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 35 mm |
Overall Length | 35mm |
Nominal Diameter | 10 mm |
Chamfer Diameter | 6.5 mm |
Number of Sizes | 1 |
Pin Diameter | 10 mm |
Minimum Chamfer Length | 2 mm |
Shank Length | 35 mm |
Usable Length | 35 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 6.5 mm, Wall Thickness 2 mm, Shank Length 35 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- TOTALTURF 2 in. x 8 Deck Plus Tan Ceramic Exterior Screws; Pack of 50 (TO833930)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0100)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0020)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1/2in, Pln, PK100 (U39100.012.0050)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/8in, Pln, PK100 (U39100.012.0112)
- ZORO SELECT 7/32X1 PIN SPRING SLOTTED PLAIN (21916PS)
- ZORO SELECT Spring P, HD Coiled, 5/32x7/16,3100lb, PK50 (U39150.015.0043)
- ZORO SELECT Spring Pin, Sltd, 5/32x1/2in, 2750lb, PK100 (U51428.015.0050)
- Zoro Select Spring Pins