Shop All Hydrant Adapters
Zoro Select
Pin Lug, FNSTxMNPSH, 2-1/2 Inx2 In
Mfr # 3LZ43
Zoro # G0759893
original price:
$21.19
15% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NST x NPSH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass
Product Information
- Brand Zoro Select
- MFR # 3LZ43
- Zoro # G0759893
- UPC # 190735481219
- Country of Origin Taiwan, Province of China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NST x NPSH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Fitting Shape | Straight |
Thread Type | NPSH |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | NST |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPSH |
Finish/Coating | Sandblast |
Description
Fire Hose Adapter, Fitting Connection Type NST x NPSH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 in, Finish/Coating Sandblast, Hose Fitting A Connection Type NST, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 2 in, Includes Not Applicable, Thread Type NPSH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8722B)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in X 6 in MHZW24EVP (MHZW24EVP)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- ZORO SELECT Pin Lug Swivel, NSTxMNPT, 2-1/2 Inx1-1/2 In (6AKD9)
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx1-1/2 In (3LZ42)
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In (6AKD0)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 1-1/2 Inx3/4 In (6AKD7)
- ZORO SELECT Pin Lug, FNSTxMNPT, 1-1/2 Inx3/4 In (6AKE4)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 1-1/2 In (369-1561524)
- Zoro Select Hydrant Adapters