Shop All Pin Assortments
Zoro Select
Pin Assortment, Low Carbon Steel, 117 pcs.
Mfr # CPS1NA99GR
Zoro # G2047838
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1/8x1 1/4 in, (2) 1/16x3/4 in, (25) 3/32x1 1/4 in, (25) 3/32x1 in, (25) 3/32x3/4 in, (25) 7/64x1 in, (5) 1/16x1 in
- System of Measurement Inch
- Number of different sizes 7
- Number of Sizes 7
- Material Low Carbon Steel
Product Information
- Brand Zoro Select
- MFR # CPS1NA99GR
- Zoro # G2047838
- Country of Origin Multiple
- Category Pin Assortments
Dimensions
Number of different sizes | 7 |
Number of Sizes | 7 |
Details
Item | Pin Assortment,117 pcs,7 Sizes |
Includes | (10) 1/8x1 1/4 in, (2) 1/16x3/4 in, (25) 3/32x1 1/4 in, (25) 3/32x1 in, (25) 3/32x3/4 in, (25) 7/64x1 in, (5) 1/16x1 in |
System of Measurement | Inch |
Material | Low Carbon Steel |
Basic Material | Low Carbon Steel |
Finish | Zinc |
Product Type | Pin Assortment |
Standards | ASME B18.8.1 |
Number of Pieces | 117 |
Meets/Exceeds | ASME B18.8.1 |
Material Quality Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Pin Type | Extended Prong |
Description
Pin Assortment,117 pcs,7 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Pin Assortment, Material Grade/Class Ungraded, Standards ASME B18.8.1, Number of Pieces 117, Number of Sizes 7, Finish Zinc, Includes (10) 1/8x1 1/4 in, (2) 1/16x3/4 in, (25) 3/32x1 1/4 in, (25) 3/32x1 in, (25) 3/32x3/4 in, (25) 7/64x1 in, (5) 1/16x1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0200)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated (N2001-5)
- ZORO SELECT A4, 1/4 in Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U55010.025.0300)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT Grooved Pin Assortment (WWG-DISP-GP216A)
- ZORO SELECT Taper Pin Asst, Std, Stl, 120 Pcs, 15 Sizes (TPKIT15120)
- ZORO SELECT Pin Assortment, 16 Sizes, 80 pcs. (JBDL16UCP05)
- ZORO SELECT Pin Assortment, 16 Sizes, 1600 pcs. (JBDL16S6112)
- ZORO SELECT Assortment, Spring Pin (SLPIN156219)
- ZORO SELECT Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes (WWG-DISPBP50)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 2306 pcs (CPS1PJC6GR)
- Zoro Select Pin Assortments