Shop All Pin Assortments
Zoro Select
Pin Assortment, 20 Sizes, 1100 pcs.
Mfr # JBDL20HPIN
Zoro # G3761523
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 3/4x0.177x3-1/2 in, (100) 1/16-1/8x0.042x7/16 in, (100) 5/16x0.072x1-3/32 in, (25) 7/16x0.125x2-9/16 in, (50) 1/2-3/4x0.093x2-1/2 in, (50) 1/2x0.125x1-15/16 in, (50) 1/4-1/2x0.093x1-5/8 in, (50) 1/4-3/8x0.080x1-3/16 in, (50) 1/4x0.047x1-9/16 in, (50) 1/4x0.062x1-5/16 in, (50) 1/8x0.028x5/8 in, (50) 1/8x0.047x19/32 in, (50) 3/16x0.042x1 in, (50) 3/4x0.148x3-5/16 in, (50) 3/8-1/2x0.062x1-9/16 in, (50) 3/8-1/2x0.080x1-9/16 in, (50) 5/16x0.102x1-1/4 in, (50) 5/8x0.148x2-15/16 in, (50) 7/64x0.035x7/16 in, 5/8x0.125x2-1/2 in, Metal Compartmented Box with Lid
- System of Measurement Inch
- Number of different sizes 20
- Number of Sizes 20
- Basic Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # JBDL20HPIN
- Zoro # G3761523
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 20 |
Number of Sizes | 20 |
Details
Item | Pin Assortment,1100 pcs,20 Sizes |
Pin Item | Pin Assortment |
Includes | (10) 3/4x0.177x3-1/2 in, (100) 1/16-1/8x0.042x7/16 in, (100) 5/16x0.072x1-3/32 in, (25) 7/16x0.125x2-9/16 in, (50) 1/2-3/4x0.093x2-1/2 in, (50) 1/2x0.125x1-15/16 in, (50) 1/4-1/2x0.093x1-5/8 in, (50) 1/4-3/8x0.080x1-3/16 in, (50) 1/4x0.047x1-9/16 in, (50) 1/4x0.062x1-5/16 in, (50) 1/8x0.028x5/8 in, (50) 1/8x0.047x19/32 in, (50) 3/16x0.042x1 in, (50) 3/4x0.148x3-5/16 in, (50) 3/8-1/2x0.062x1-9/16 in, (50) 3/8-1/2x0.080x1-9/16 in, (50) 5/16x0.102x1-1/4 in, (50) 5/8x0.148x2-15/16 in, (50) 7/64x0.035x7/16 in, 5/8x0.125x2-1/2 in, Metal Compartmented Box with Lid |
System of Measurement | Inch |
Basic Material | Carbon Steel |
Material | Steel |
Material Grade | Spring Steel |
Finish | Zinc Plated |
Product Type | Cotter Pin Assortment |
Fastener Finish | Zinc Plated |
Standards | ASME B18.8.1 |
Pin Assortment Type | Cotter |
Number of Pieces | 1,100 |
Meets/Exceeds | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Pin Type | Bridge |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASME B18.8.1 |
Description
Pin Assortment,1100 pcs,20 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Cotter Pin Assortment, Material Grade/Class Ungraded, Standards ASME B18.8.1, Number of Pieces 1,100, Number of Sizes 20, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31882)
- STRONG-POINT Lag Screw, #14, 2 in, Strong Shield Coated Hex Unslotted Drive (PG1032)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 5000 PK (07899)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.200.1000)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 2306 pcs (CPS1PJC6GR)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- ZORO SELECT Pin Assortment, 24 Sizes, 600 pcs. (JBDL24TP25)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- ZORO SELECT Pin Assortment, 16 Sizes, 80 pcs. (JBDL16UCP05)
- ZORO SELECT Pin Assortment, 16 Sizes, 1600 pcs. (JBDL16S6112)
- G.L. HUYETT Cotter Pin Asst CS ZC 100pc (DISP-CP100)
- Zoro Select Pin Assortments