Shop All Pin Assortments
Zoro Select
Pin Assortment, 16 Sizes, 1600 pcs.
Mfr # JBDL16S6112
Zoro # G3761593
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) #8 x 1 1/2 in, (100) #8 x 1 1/4 in, (100) #8 x 1 in, (100) #8 x 2 1/2 in, (100) #8 x 2 in
- System of Measurement Inch
- Number of different sizes 16
- Basic Material Low Carbon Steel
- Number of Sizes 16
Product Information
- Brand Zoro Select
- MFR # JBDL16S6112
- Zoro # G3761593
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 16 |
Number of Sizes | 16 |
Details
Item | Pin Assortment,1600 pcs,16 Sizes |
Pin Item | Pin Assortment |
Includes | (100) #8 x 1 1/2 in, (100) #8 x 1 1/4 in, (100) #8 x 1 in, (100) #8 x 2 1/2 in, (100) #8 x 2 in |
System of Measurement | Inch |
Basic Material | Low Carbon Steel |
Material | Steel |
Finish | Zinc Plated |
Product Type | Cotter Pin Assortment |
Fastener Finish | Zinc Plated |
Number of Pieces | 1,600 |
Standards | ASME B18.8.1 |
Pin Assortment Type | Cotter |
Meets/Exceeds | ASME B18.8.1 |
Pin Type | Bridge |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASME B18.8.1 |
Made in North America | No |
Material Grade/Class | Ungraded |
Description
Pin Assortment,1600 pcs,16 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Cotter Pin Assortment, Material Grade/Class Ungraded, Standards ASME B18.8.1, Number of Pieces 1,600, Number of Sizes 16, Finish Zinc Plated, Includes (100) #8 x 1 1/2 in, (100) #8 x 1 1/4 in, (100) #8 x 1 in, (100) #8 x 2 1/2 in, (100) #8 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07132)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38130.070.0001)
- ITW Self-Drilling Screw, #8 x 1/2 in, Pan Head 80 PK (21308)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.062.0150)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 2306 pcs (CPS1PJC6GR)
- ZORO SELECT Pin Assortment, 14 Sizes, 225 pcs. (JBDL16S6112X)
- ZORO SELECT Grooved Pin Assortment (WWG-DISP-GP216A)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- ZORO SELECT Assortment, Spring Pin (SLPIN156219)
- ZORO SELECT Pin Assortment, 16 Sizes, 1125 pcs. (JBDL16COT25SS)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- Zoro Select Pin Assortments