Shop All Watertight Devices
Zoro Select
Pin and Sleeve Receptacle, Red, 480VAC
Mfr # BRY430R7W
Zoro # G4439079
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Type Receptacle
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
Product Information
- Brand Zoro Select
- MFR # BRY430R7W
- Zoro # G4439079
- UPC # 781786251274
- Country of Origin Germany
- Category Watertight Devices
Dimensions
Minimum Wire Size | 3 AWG |
Maximum Wire Size | 1/0 AWG |
Wire Size | #10 AWG to #8 AWG |
Size | Standard |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Three, Shrouded Yes, Voltage Rating 125/250/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 7 1/2 hp, Housing Color Red, Housing Material Composite, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL430B9W)
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- Zoro Select Watertight Devices