Shop All Pin & Sleeve Plugs
Zoro Select
Pin and Sleeve Plug, Red, 3 Poles
Mfr # BRY460P9W
Zoro # G4439106
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 3
Product Information
- Brand Zoro Select
- MFR # BRY460P9W
- Zoro # G4439106
- UPC # 781786251472
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
For Maximum Cable Diameter | 1.45 in |
For Minimum Cable Diameter | 0.83 in |
Minimum Wire Size | 8 AWG |
Outside Diameter | 4.49 in |
Maximum Wire Size | 2 AWG |
Size | Standard |
Wire Size | #6 AWG to #4 AWG |
Description
Pin and Sleeve Plug, Current Rating 60 A, Horsepower Rating 5 hp, Housing Color Blue, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Grounding Style IEC, Housing Material Composite, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, NEMA Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 300A, 600V AC, Non-Indicating (DFJ-300)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- ZORO SELECT Pin and Sleeve Plug, Blue, 2 Poles, 240VAC (BRY320P6W)
- ZORO SELECT Pin/Sleeve Receptacle, 4 Wires, 3 Poles (BRY460R7W)
- ZORO SELECT Pin and Sleeve Plug, Orange, 480VAC (BRY4100P7W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 30A 5- Wire, Gray Non-Metallic (PC530)
- Zoro Select Pin & Sleeve Devices