Shop All Pin & Sleeve Connectors
Zoro Select
Pin and Sleeve Connector, Red, 5.0 HP
Mfr # BRY420C7W
Zoro # G4439219
product price: $162.50
/ea
Free Shipping & Returns
$162.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Product Information
- Brand Zoro Select
- MFR # BRY420C7W
- Zoro # G4439219
- UPC # 781786251038
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
For Maximum Cable Diameter | 1.25 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.5 in |
Overall Length | 7.9 in |
Minimum Wire Size | 14 AWG |
Size | Standard |
Wire Size | #14 AWG to #12 AWG |
Description
Watertight Pin and Sleeve Connector, Current Rating 20 A, Grounding Style IEC, Horsepower Rating 5 hp, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Hazardous Location Specification Not Rated, Housing Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-2)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM125VH)
- PASS & SEYMOUR 15A 125V Org Connector (6887OCC10)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- Zoro Select Pin & Sleeve Connectors