Shop All Fire Hose Nozzles
Zoro Select
Piercing Fire Hose Nozzle, 1-1/2 In.
Mfr # 6ATL0
Zoro # G7380116
original price:
$1,524.24
9% off
new price: $1,383.99
/ea
Free Shipping & Returns
$1,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NST
- Inlet Size 1 1/2 in
- Activation Method Shutoff Handle
- Maximum Flow Rate 175 gpm
- Bumper Color Black
Product Information
- Brand Zoro Select
- MFR # 6ATL0
- Zoro # G7380116
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Details
Item | Piercing Fire Hose Nozzle |
Thread Type | NST |
Activation Method | Shutoff Handle |
Maximum Flow Rate | 175 gpm |
Bumper Color | Black |
Flow Rate | 175 gpm |
For Use With | Water |
Base Type | Rigid |
Spray Pattern | Solid Stream |
Includes | Integrated Battering Ram, Drivable, 2 Ft. Extendable, Storage and Safety Handle |
Product Type | Piercing Fire Hose Nozzle |
Description
Piercing Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Rigid, Inlet Size 1 1/2 in, Maximum Flow Rate 175 gpm, Product Type Piercing Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Bumper Color Black, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Cape Cover Band (NV2013)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-8-101)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- TIF Battery Pack, For Leak Detectors (TIF8809)
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, Fog Spray Pattern, 1 1/2 in Inlet Size, NPSH Thread (6AKC7)
- ZORO SELECT Fire Hose Nozzle, 3/4 In., Black (6AKC6)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC4)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, 1 1/2 in Inlet Size, 80 gpm Max Flow Rate, NST Thread (6AKC8)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC5)
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black (520-2011)
- Zoro Select Fire Hose Nozzles