Shop All Picnic Tables
Zoro Select
Picnic Table, W x96" D, Red
Mfr # 4HUX4
Zoro # G7425643
product price: $732.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Overall Depth 96 in
- Entry Walk Through
Product Information
- Brand Zoro Select
- MFR # 4HUX4
- Zoro # G7425643
- UPC # 190735510841
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Overall Depth | 96 in |
Overall Height | 29 5/8 in |
Bench Height | 16 3/4 in |
Overall Length | 96 in |
Bench Length | 72 in |
Frame Diameter | 2 3/8 in |
Tabletop Width | 29 1/2 in |
Bench Depth | 11 1/2 in |
Tabletop Length | 96 in |
Description
ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Red, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 600 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) 6 ft Seats, (2) Cross Braces, (2) Legs, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN CHAPIN 3-3538 Replacement Plunger Cup, Steel, For Premier and Industrial Metal/Poly Sprayer (598328)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X16)
- PANACEA SUCCULENT TRAY/STND 16""D (83302)
- ILC Replacement for Ezgo / Cushman / Textron 602930 (602930 EZGO / CUSHMAN / TEXTRON)
- ZORO SELECT Picnic Table, 46" Dia., Green (4HUP7)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUV9)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- Zoro Select Picnic Tables