Shop All Picnic Tables
Zoro Select
Picnic Table, W x96" D, Brown
Mfr # 4HUX3
Zoro # G8531476
product price: $564.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Overall Depth 62 in
- Entry Walk Through
Product Information
- Brand Zoro Select
- MFR # 4HUX3
- Zoro # G8531476
- UPC # 190735510834
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Overall Depth | 62 in |
Overall Height | 29 5/8 in |
Bench Height | 16 3/4 in |
Tabletop Width | 29 1/2 in |
Bench Depth | 11 1/2 in |
Bench Length | 96 in |
Overall Length | 96 in |
Frame Diameter | 2 3/8 in |
Tabletop Length | 96 in |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Brown, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 96 in, Bench Structural Material Steel, Bench Weight Capacity 800 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ignition Switch For Club Car Oem : 101826301 430-299 (430-299)
- AMERICAN LAWN MOWER Sharpener Kit Reel Mower (SK1)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- SHAX BY ERGODYNE Lime Lightweight Work Umbrella Stand Kit (6199)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR7)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUR6)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Green (262078GN)
- Zoro Select Patio Furniture