Shop All Picnic Tables
Zoro Select
Picnic Table, 96" W x62" D, Green
Mfr # 4HUR8
Zoro # G8531424
product price: $560.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Overall Depth 62 in
- Entry Walk Through
Product Information
- Brand Zoro Select
- MFR # 4HUR8
- Zoro # G8531424
- UPC # 190735510452
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Overall Depth | 62 in |
Bench Height | 16 3/4 in |
Overall Height | 29 5/8 in |
Bench Length | 96 in |
Bench Depth | 11 1/2 in |
Frame Diameter | 2 3/8 in |
Overall Length | 96 in |
Tabletop Width | 29 1/2 in |
Tabletop Length | 96 in |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 96 in, Bench Structural Material Steel, Bench Weight Capacity 800 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother CBTZ251 1 in. x 26 ft. Tze-251 P-touch Label; Black on White (CBTZ251)
- BEKAERT Bekaert 210348 0.25 Mile Electric Fence Wire - 17 Gauge (210348)
- MTD Plate-Tine Engage (GW-2263)
- LOGO BRANDS Arizona Cardinals Elite Chair (601-12E)
- ZORO SELECT Picnic Table, W x96" D, Brown (4HUX3)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR7)
- ZORO SELECT Picnic Table, 81" W x63-1/2" D, Green (4HUP9)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- ZORO SELECT Picnic Table, 72" W x30" D, Brown (4HUX1)
- JACK POSTRP RND Picnic Table Frame (FC-30)
- Zoro Select Picnic Tables