Shop All Picnic Tables
Zoro Select
Picnic Table, 96" W x62" D, Blue
Mfr # 4HUW2
Zoro # G6043554
original price:
$740.60
21% off
new price: $578.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Perforated Metal
- Overall Width 62 in
- Overall Depth 62 in
- Entry Walk Through
Product Information
- Brand Zoro Select
- MFR # 4HUW2
- Zoro # G6043554
- UPC # 190735510735
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Overall Depth | 62 in |
Bench Height | 16 3/4 in |
Overall Height | 29 5/8 in |
Bench Depth | 11 1/2 in |
Tabletop Width | 29 1/2 in |
Bench Length | 72 in |
Tabletop Length | 96 in |
Frame Diameter | 2 3/8 in |
Overall Length | 96 in |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 800 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in. String Trimmer Attachment for M18 FUEL QUIK-LOK Attachment System (49-16-2717)
- AFTERMARKET Bushing with O-Ring Fits John Deere 4000 4010 4020 ++ Tractors (R26505)
- AFTERMARKET 1691806M1 New 12V Starter Solenoid Fits Massey Ferguson MF Tractor Models (1200-0200)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-121208)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- ZORO SELECT Picnic Table, 72" W x30" D, Brown (4HUX1)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- ZORO SELECT Picnic Table, 72" W x60" D, (12F621)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Blue (277152BL)
- Zoro Select Patio Furniture