Shop All Picnic Tables
Zoro Select
Picnic Table, 72" W x62" D, Blue
Mfr # 4HUV9
Zoro # G6043536
product price: $476.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Perforated Metal
- Overall Width 62 in
- Overall Depth 62 in
- Entry Walk Through
Product Information
- Brand Zoro Select
- MFR # 4HUV9
- Zoro # G6043536
- UPC # 190735510711
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Overall Depth | 62 in |
Bench Height | 16 3/4 in |
Overall Height | 29 5/8 in |
Tabletop Width | 29 1/2 in |
Bench Depth | 11 1/2 in |
Frame Diameter | 2 3/8 in |
Bench Length | 72 in |
Tabletop Length | 72 in |
Overall Length | 72 in |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 600 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Diamond Braid Starter Rope #5 Diamond; 145-612 100' (145-612)
- PIP Beacon Light, LED Lamp Type, 8" H (939-UB290-B)
- TEKNOR-APEX Teknor-Apex 172729 Green Thumb; 50 ft. - Soaker Hose (172729)
- TIGER LIGHTS 12V LED Cab Light Kit For Case/IH 2144 Flood/Spot Combo Off-Road Light (TL2388-KIT)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUW1)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- Zoro Select Outdoor Tables