Shop All Magnetic Pickup Tools
Zoro Select
Pick-Up Tool, 16-1/2 to 30 L, 10 lb Pull
Mfr # 10E744
Zoro # G4026477
original price:
$9.09
5% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping, Bendable
- Length 16 1/2 in
- Width 11/16 in
- Diameter 11/16 in
- Surface Size 3/8 in
Product Information
- Brand Zoro Select
- MFR # 10E744
- Zoro # G4026477
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 16 1/2 in |
Width | 11/16 in |
Diameter | 11/16 in |
Surface Size | 3/8 in |
Extended Length | 30 in |
Pickup Length | 30 in |
Extended Length - Maximum | 30 in |
Head Diameter | 11/16 in |
Compressed Length | 16 1/2 in |
Details
Item | Magnetic Retrieval Tool |
Type | Telescoping, Bendable |
Pull Capacity | 10 lb |
Handle Type | Vinyl Handle Grip |
Lifting Capacity | 10 lb |
Material | Neodymium |
Application | For Pick-Up, Retrieving |
Product Type | Magnetic Retrieval Tool |
Handle Material | Vinyl |
Magnet Type | Neodymium |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 10 lb |
Shaft Type | Telescoping |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 16 1/2 in, Extended Length - Maximum 30 in, Handle Material Vinyl, Head Diameter 11/16 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 10 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black, 55 in W x 25 in D (RX552512RCMBBK-X)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- DEWALT 1/2" x 10" x 12" SDS+ Hammer Bit (DW5439)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30ST)
- ZORO SELECT SWEEPER MAGNETIC 27 IN W AL (3KNH8)
- ZORO SELECT Retrieving Magnet, Ceramic, 2 3/8 In (3DYF2)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- ZORO SELECT SWEEPER MAGNETIC 15 IN W AL (3KNH7)
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl (PR7400)
- Zoro Select Inspection and Retrieving Tools