Shop All Carbon Steel Sheets
Zoro Select
Perf Sheet, Steel, 40x36, 0.250 Dia, Rnd
Mfr # 0125P250R375S-36X40
Zoro # G3051587
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.25 in
- Material Carbon Steel
- Temper Cold Rolled
Product Information
- Brand Zoro Select
- MFR # 0125P250R375S-36X40
- Zoro # G3051587
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 40 in |
Width | 36 in |
Hole Dia. | 0.25 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +0.250 in |
Hole Diameter | 0.25 in |
Overall Width | 36 in |
Overall Length | 40 in |
Description
1008 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 40 Percent, Thickness 0.25 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.25 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.38 in, Mechanical Finish Mill, Fabrication Cold Finished, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Yes, Heat Treatment Tempered, Brinell Hardness 95, Length Tolerance +/-0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-24)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.050", Pk10 (MSD050-10)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/4 in Dia. (BULK-PR-ACB-381)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/16 in W (14H.188-12)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/4 in W (18S.75-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 3 Ft (2HHX3)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W (11338_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13505_12_36)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- Zoro Select Carbon Steel Sheets