Shop All Slatwall Accessory Kits
Zoro Select
Pegboard Hook Assortment Kit, 12 Pieces
Mfr # 5TPF7
Zoro # G1518991
original price:
$13.15
9% off
new price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver, Yellow
- Material Steel
- Finish Zinc-Plated
- Construction welded
- Hole Shape Round
Product Information
- Brand Zoro Select
- MFR # 5TPF7
- Zoro # G1518991
- UPC # 190735531891
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Details
Item | Pegboard Hook Assortment Kit |
Color | Silver, Yellow |
Material | Steel |
Finish | Zinc-Plated |
Construction | welded |
Hole Shape | Round |
Includes | (12) Rods and Clips |
Type | Locking Style |
Hole Spacing | 1 in |
Locking System | Screw-In |
Accessory Type | Hook Assortment Kit |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Description
Pegboard Hook Assortment Kit, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Yellow, Zinc-Plated, Hook Assortment Kit Accessory Type, (12) Rods and Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, Clear, 23 7/8 in L (QUS954CL)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 1/8 in H x 9 in W (M812)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-3/4 in L, 6 PK (DS93060)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- ZORO SELECT Hook Assortments (6YE27)
- ZORO SELECT Pegboard Hook Assortment Kit, 46 Pc (5TPP0)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- ZORO SELECT Hook Assortments (6YE28)
- ZORO SELECT Pegboard Hook Assortment Kit, 63 Pc (5TPP1)
- AZAR DISPLAYS 10-Piece Clear Pegboard Organizer Kit with 1 Panel and Accessory (900940-CLR)
- Zoro Select Slatwall Accessory Kits