Shop All Power Strips
Zoro Select
PDU, 3 Outlets, 12A, 8 ft. Cord
Mfr # 49T419
Zoro # G5786821
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Amps 12A
- Voltage 125VAC
- Color Black
- Cord Length 8 ft.
Product Information
- Brand Zoro Select
- MFR # 49T419
- Zoro # G5786821
- UPC # 190735500699
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft. |
Wire Size | 14 AWG |
Height | 2 1/2 in |
Width | 4 1/4 in |
Length | 4 7/32 in |
Length (Straight Wireway) | 4 7/32 in |
Overall Height | 2.5 in |
Overall Width | 4.2188 in |
Power Cord Length | 8 ft |
Description
Power Pod, Current Rating 12 A, Housing Color Black, Housing Material Plastic, Includes RJ45 Jack, Mount Type Recessed, Number of Outlets 3, Number of USB Ports 2, Overall Height 2.5 in, Overall Width 4.2188 in, Plug Style Straight, Power Cord Length 8 ft, Shape Round, Standards cULus 962A,E309585, USB Connectors Included Type A, Voltage Rating 125V AC, Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1" x 1' (6-Pack), No Mounting Holes (FS1X1LG6NM)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black (FRN0.13TB100)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T421)
- ELECTRIDUCT 6 Outlet Swivel Wall Tap Surge Protector w/ 2 Port USB Charging (PDC-SWIVEL-6P-2U-WT)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (TLM626)
- CABLE WHOLESALE CableWholesale 51W1-12204 Surge Protectors (51W1-12204)
- LOWELL Power Strip 20A 2C (ACS-2024-2C)
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- Zoro Select Power Strips