Shop All Power Strips
Zoro Select
PDU, 120V, 6 Outlet, 6 ft., Black
Mfr # R5BZ
Zoro # G4070832
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 120V
- Color Black
- Cord Length 6 ft.
Product Information
- Brand Zoro Select
- MFR # R5BZ
- Zoro # G4070832
- UPC # 786776043990
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Width | 1 3/4 in |
Height | 1 3/4 in |
Length | 19 in |
Length (Straight Wireway) | 19 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 19 in |
Description
Surge Protected Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 6 ft, Number of Outlets 6, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Mounting Location Horizontal Rack, Plug Type NEMA 5-15R, Housing Material Metal, Maximum Current 15 A, Overall Height 1 3/4 in, Overall Length 19 in, Overall Width 1 3/4 in, Power Indicator No Power Indicator, Standards UL 1363, UL 1449
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, Suppressor 4-Outlet (ISOBAR4)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T421)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T419)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black (1583T8D1BK)
- Zoro Select Power Strips