Shop All Test Leads & Probes
Zoro Select
Patch Cord, Alligator Clip, 40In, Black
Mfr # 4WRE9
Zoro # G0659495
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Alligator Clip on Both Ends
- Color Black
- Length 40"
- Max Amps 10A
- Temperature Range 176 Degrees F
Product Information
- Brand Zoro Select
- MFR # 4WRE9
- Zoro # G0659495
- UPC # 190735523209
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 40" |
Length (In.) | 40 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Patch Cord |
Plug and Connector Description | Alligator Clip on Both Ends |
Color | Black |
Max Amps | 10A |
Temperature Range | 176 Degrees F |
Material of Construction | Nickel Plated Steel |
Wire Gauge (AWG) | 18 AWG |
Insulation | Silicone |
Jaw Opening (In.) | 0.3 in |
Ratings | 1000V, 10A Max |
Temp. Range (F) | 176 |
Description
Patch Cord, Alligator Clip on Both Ends, Length (In.) 40 in, Color Black, Material of Construction Nickel Plated Steel, Jaw Opening (In.) 0.3 in, Ratings 1000V, 10A Max, Temp. Range (F) 176, Wire Gauge (AWG) 18 AWG, Silicone Insulation, Frequency Range (Hz) -, Impedance (Ohms) -, Includes -, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB DUCT SEAL BAR 16OZ (DS-130)
- PRO 2 1/2 in Dial, 0/100 PSI & Bar, 1/4 in NPT, Back Mount Glycerin Filled Pressure Gauge (PRO-302L-254E-01)
- IDEAL Clamp Meter, LCD, 600 A, 1.5 in (38 mm) Jaw Capacity, Cat III 600V Safety Rating (61-744)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 10000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-10000-psi-1/2)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- ZORO SELECT Modular Test Clips, Alligator, Medium (4WRA4)
- ZORO SELECT Test Leads, Clip to Banana Plug, 24 In (5TXC8)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC5)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- ZORO SELECT Test Lead Kit (4WRE7)
- TEST PRODUCTS INTERNATIONAL Test Lead Set For A083 / A084 (A088)
- Zoro Select Test Leads & Probes