Shop All Automotive Tool Parts
Zoro Select
PartsTray, Magnetic, 6-1/4x14-1/4x1-1/2, SS
Mfr # 10E753
Zoro # G4067804
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14 1/4 in
- Overall Length 6 1/4 in
- For Use With Hand Tools
- Length (In.) 6 1/4 in
- Type Magnetic
Product Information
- Brand Zoro Select
- MFR # 10E753
- Zoro # G4067804
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Overall Width | 14 1/4 in |
Overall Length | 6 1/4 in |
Length (In.) | 6 1/4 in |
Height (In.) | 1 1/2 in |
Width (In.) | 14 1/4 in |
Height | 1 1/2 in |
Details
Item | Parts Tray |
For Use With | Hand Tools |
Type | Magnetic |
Features | Multiple Positions, Rubber Base |
Application | Mechanics, Metal Working, MRO, Parts Production, Vehicle Maintenance |
Color | Silver |
Material | Ceramic Magnet, Rubber Cover, And Stainless Steel |
Includes | Non-Scratch Magnet Cover |
Tool Storage Type Included | Magnetic Tool Tray |
Holder Type | Rectangular Tray |
Description
Parts Tray, Holder Type Rectangular Tray, Height 1 1/2 in, Overall Width 14 1/4 in, Overall Length 6 1/4 in, Application Mechanics, Metal Working, MRO, Parts Production, Vehicle Maintenance, Includes Non-Scratch Magnet Cover, For Use With Hand Tools, Features Multiple Positions, Rubber Base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN PLOW BLADE KIT 60" (86772)
- VELVAC Male Quick Slide 16-14 Nyl 50 Pk (056070-50)
- FW MURPHY EL150K1, 15700116 LEVEL GAUGE (EL150K1)
- BOSCH Windshield Spray Nozzle Needle (4658)
- ZORO SELECT Parts Tray, Magnetic, 5-1/2x9-1/2x1-1/2, SS (10E752)
- ZORO SELECT Parts Tray, Magnetic, 1-1/2 H x 6 In D, SS (10E751)
- CHEF CRAFT Food Turn Nyln Jmb Rd Hdl 12In (12106)
- K-TOOL INTERNATIONAL Strght Cut Tin Snips, 8" (KTI72380)
- 3M 3M 05707 Perfect-It Foam Polishing Pad - 8" (7100145283)
- TITAN Magnetic Tray Set, 3 Pc. (TIT21260)
- HENNESSY INDUSTRIES CENTERING CONE LRG LT TRUCK 4.30"-4.68" (AA929588)
- Zoro Select Service & Shop Tools