Shop All Traffic Barricades
Zoro Select
Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver
Mfr # CS-GD-2
Zoro # G5550255
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel, Steel
- Height 5/8"
- Length 5"
- Width 5"
Product Information
- Brand Zoro Select
- MFR # CS-GD-2
- Zoro # G5550255
- UPC # 190735536582
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 5/8" |
Length | 5" |
Width | 5" |
Size | 7 in D x 5 in W x 5/8 in H |
For Parking Curb Length | 22 in |
Details
Item | Parking Curb Glue Down Kit |
Color | Silver |
Material | Stainless Steel, Steel |
Includes | (2) Bolts, (2) Insert Anchors, (2) Wire Mesh Pads (Epoxy Not Included) |
For Use With | 48 in L Car Stops |
Installs to Surface | Asphalt, Concrete |
Description
Parking Curb Glue Down Kit, For Use With Product Type 48 in L Car Stops, Includes (2) Bolts, (2) Insert Anchors, (2) Wire Mesh Pads (Epoxy Not Included), Height 5/8 In., Installation Surface Asphalt, Concrete, Length 5 In., Material Stainless Steel, Steel, Width 5 In., For Parking Curb Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles - GM510 Series (S82511)
- MASTER LOCK Key Tags Rect Plstc Bg20 (7117D)
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- WERNER SRL Rope Tagline 65 (R100065)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- ZORO SELECT Traffic Cone, 12In, Orange (6FGY8)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (29NH42)
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- ZORO SELECT Delineator Post with Base, HDPE, Meets MUTCD Requirements, Temporary, Orange, 43 in H, Flat Top (03-710RBC-B)
- MUTUAL INDUSTRIES Injection Molded Type 1 Traffic Safety B, Poly, 48 Inch H, 8 Inch L, 24 Inch W (14670-2-8)
- Zoro Select Traffic Safety