Shop All Dock Wheel Chocks
Zoro Select
Parking Curb, 72 In, Blue, Polyethylene
Mfr # 1790B
Zoro # G0154551
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 8 in
- Height 4 in
- Depth 72 in
- Color Blue
Product Information
- Brand Zoro Select
- MFR # 1790B
- Zoro # G0154551
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 4 in |
Depth | 72 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Length | 6 ft |
Details
Material | HDPE |
Color | Blue |
Installs to Surface | Asphalt, Concrete |
Parking Stop Material | HDPE |
Parking Curb Installation Method | Asphalt Adhesive, Spikes |
Tensile Strength | 2,465 psi |
Recycled Content (%) | No Recycled Content |
Number of Holes | 3 |
Item | Parking Curb |
Includes | (3) Anchor Spikes |
Includes Installation Hardware | Yes |
Installation Surface | Asphalt, Concrete |
Product Type | Parking Stop |
Installation Method | Spikes |
Number of Installation Holes | 3 |
Weight | 15 lb |
Description
Parking Curb, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Spikes, Length 6 ft, Height 4 in, Material HDPE, Width 8 in, Includes Installation Hardware Yes, Number of Installation Holes 3, Includes (3) Anchor Spikes, Color Blue, Tensile Strength 2,465 psi, Weight 15 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Plasticade Bollard Cover (BOL652Y1PK)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR02)
- ZORO SELECT Inner Tube, 6 in. x 2 in. (35YZ82)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- ZORO SELECT Chock, Wheel, W8 In, Molded Urethane (4W941)
- ZORO SELECT Rumble Strip, 6 ft, Yellow (8003708120)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- ZORO SELECT Wheel Chock, 10 In W x 4 In H, Black (1GUK7)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- ZORO SELECT Wheel Chock, 12 In W x 3 1/4 In H, Black (1GUK6)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH3)
- Zoro Select Dock Wheel Chocks