Shop All Traffic Barricades
Zoro Select
Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow
Mfr # 490W87
Zoro # G2142797
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Height 4 in
- Length 3 ft
- Width 6 in
Product Information
- Brand Zoro Select
- MFR # 490W87
- Zoro # G2142797
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 3 ft |
Width | 6 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Details
Item | Parking Curb |
Color | Black/Yellow |
Material | Rubber |
Parking Curb Installation Method | Bolts |
Tensile Strength | 426 psi |
Installs to Surface | Concrete |
Recycled Content (%) | 100% |
Parking Stop Material | Rubber |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Includes Installation Hardware | No |
Number of Installation Holes | 0 |
Installation Method | Bolts |
Description
Parking Curb, Product Type Parking Stop, Installation Surface Concrete, Installation Method Bolts, Length 3 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 0, Color Black/Yellow, Tensile Strength 426 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 7, 1 PR (11-928)
- CONDOR Spill Kit, Universal (35ZR76)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In (03-750-64HYG)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- ZORO SELECT Delineator Post, Height 36 In, Yellow (04-736Y)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-L3M6)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA6)
- CORTINA SAFETY PRODUCTS High-density polyethylene, 7.2 H, 42 L, 24.6 W (97-01-002-03G)
- Zoro Select Traffic Barricades