Shop All Disposable Placemats
Zoro Select
Paper Placemats, White, Pk1000
Mfr # HFM PM32052
Zoro # G4497641
product price: $39.99
/pk 1000, $0.04/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Pattern Knurl
- Width 9.5"
- Length 13.5"
Product Information
- Brand Zoro Select
- MFR # HFM PM32052
- Zoro # G4497641
- UPC # 074031100282
- Country of Origin United States
- Category Disposable Placemats
Dimensions
Width | 9.5" |
Length | 13.5" |
Overall Length | 13 1/2 in |
Details
Item | Disposable Placemat |
Material | Paper |
Color | White |
Pattern | Knurl |
Weight | Medium Weight |
BPI Certified | No |
FSC Certified | No |
Recyclable | No |
SFI Certified | No |
Compostable | Commercially Compostable |
USDA Certified Bio-based Products | No |
Product Type | Placemat |
Standards | Composting Manufacturing Alliance Certified |
Item Weight | Medium Weight |
Disposable Utensil Type | Placemat |
Description
Disposable Placemat, Color White, Compostable Commercially Compostable, FSC Certified No, Length 13 1/2 in, Material Paper, Pattern Knurl, Recyclable No, SFI Certified No, Standards Composting Manufacturing Alliance Certified, Weight Medium Weight, Width 9 1/2 in, BPI Certified No, Product Type Placemat, USDA Certified Bio-based Products No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTY HAD A PARTY 625 Clear Floral Round Disposable Plastic Pastry Plates 240 Plates, 240PK (726-CASE)
- DARLING INTERNATIONAL Hose , 7', Black, 3/4"Npt, Rigid (700576)
- DIXIE INDUSTRIES Disposable Hot cup 12 oz. White, Paper, Pk500 (5342DX)
- VULCAN HART Pilot Tube (709240-A)
- ZORO SELECT 10" x 14" Homespun White Paper Placemats, PK1000 (310468)
- ZORO SELECT Paper Disposable Food Tray 5 lb., Red, Pk500 (EFT500)
- ZORO SELECT Paper Disposable Food Tray 2 lb., Red, Pk1000 (EFT200)
- ZORO SELECT Paper Disposable Food Tray 1 lb., Red, Pk1000 (EFT100)
- ZORO SELECT Paper Disposable Food Tray 1/4 lb., Red, Pk1000 (EFT25)
- ZORO SELECT Paper Disposable Food Tray 3 lb., Red, Pk500 (EFT300)
- HOFFMASTER 10" x 14" Scalloped Sun Yellow Paper Placemats, PK1000 (310553)
- Zoro Select Disposable Placemats