Shop All Lab Heating Mantles, Tapes & Cords
Zoro Select
Paper Disks, 6 In, PK500
Mfr # 5MZE4
Zoro # G5608872
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H-1366, H-1366R
- Compatible Product Type Marshall Compaction Mold
- Product Type Paper Disks
Product Information
- Brand Zoro Select
- MFR # 5MZE4
- Zoro # G5608872
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Paper Disks |
For Use With | H-1366, H-1366R |
Compatible Product Type | Marshall Compaction Mold |
Product Type | Paper Disks |
Description
Paper Disks, For Use With H-1366, H-1366R, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- SP SCIENCEWARE Precisionware Bottle, 16 Oz, LDPE, PK12 (F10626-0007)
- DIGI-SENSE Type-K High-Temp Ceramic Fiber-Insul Pro (08467-64)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-A-1)
- ZORO SELECT Grout Flow Cone, 1/2 In (13mm) (5MZE7)
- PREMIERE Dispenser, Paraffin, 2.3 Gallon (XH-4002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- GLAS-COL Voltage Dimmer (104A PL120)
- GLAS-COL Controller (104A PL912)
- GLAS-COL Silicone Heating Mantle (100D SI12)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 200 (UNDHMTLS-2000)
- Zoro Select Lab Heaters