Shop All Work Pants and Shorts
Zoro Select
Pants, Stone, Size 38x34 In
Mfr # 1630-1310-2700 3834
Zoro # G4836657
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 100% Cotton
- Gender Men's
- Size 38 in
- Inseam 34 in
Product Information
- Brand Zoro Select
- MFR # 1630-1310-2700 3834
- Zoro # G4836657
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Tag Size | 38 x 34 |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Description
Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 8 oz, Includes Lining No, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 12, Color Tan, Inseam 34 in, Maximum Waist Size 38 in, Features Tough and Light, Includes Hammer Loop Yes, Jean Wash Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YM)
- SANITA INGRID Women's Open Back Clog in Black, Size 8.5-9, PR (1500038W-002-40)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 500 PK, Purple (50602)
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- CARHARTT Dungaree Work Pants, Black, Size 33x34 In (B11-BLK 33 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045CH 44 34)
- SUNBELT Timber Ridge, Chainsaw Pants, XL 17" x13.5" x2" (A-B1A7058XL)
- Zoro Select Workwear and Protective Clothing