Shop All Panel & Sheet Carts
Zoro Select
Panel Truck, 2000 lb. Cap, 72inL, 37inW
Mfr # APT-3672-95
Zoro # G2226640
original price:
$1,164.16
25% off
new price: $871.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$871.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 75 1/2 in
- Overall Width 36 in
- Color Gray
- Overall Height 45 in
Product Information
- Brand Zoro Select
- MFR # APT-3672-95
- Zoro # G2226640
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 75 1/2 in |
Overall Width | 36 in |
Overall Height | 45 in |
Deck Height | 9 1/8 in |
Caster Width | 2 in |
Deck Width | 36 in |
Caster Dia. | 6" |
Deck Length | 72 in |
Width Between Rails/Sockets | 6 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 75-1/2 in x 36 in x 45 in |
Caster Wheel Width | 2 in |
Rail Height | 11 3/4 in, 23 3/4 in, 35 3/4 in |
Description
Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 11 3/4 in, 23 3/4 in, 35 3/4 in, Lip Style Flush, Handle Type Removable, Overall Length 75 1/2 in, Overall Width 36 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Platform Truck, 2000 lb, 24 in x 7ft, Black (RCP 4441 BLA)
- PEGASUS Swivel Stem Caster, Blk Plyprpyln, 90 lb., Brk (P5S-PB020G-ST5-SB)
- STERLING ROPE Webbing Spools, 1 In., Nylon, Black, 300 ft. (WB254MS04091)
- DAYTON Chain Kit (MHAC05G)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 54inL, 31inW (APT-3048-95)
- ZORO SELECT Table Mover, 1600 lb., 48 In. L, 24 In. W (4ADC7)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 42inL, 25inW (APT-2436-95)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- Zoro Select Platform & Panel Trucks