Shop All Panel Nuts
Zoro Select
Panel Nut, 5/8-27, Hex, Steel, Zinc, PK2
Mfr # Z0192
Zoro # G1477944
product price: $5.85
/pk 2, $2.93/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 5/8"-27
- Fastener Thread Type NS
- Basic Material Steel
Product Information
- Brand Zoro Select
- MFR # Z0192
- Zoro # G1477944
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 5/8"-27 |
Nut Height | 1/8 in |
Width | 3/4 in |
Diameter | 5/8 in |
Outside Diameter | 5/8 in |
Overall Height | 1/8 in |
Hex Width | 3/4 in |
Thread Size | 5/8"-27 |
Details
System of Measurement | Inch |
Nut Style | Hex Panel Nut |
Fastener Thread Type | NS |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Item | Panel Nut |
Material | Steel |
Application | Electrical Switch Mounts |
Finish | Zinc Plated |
Thread Fit | Not Rated |
Material Grade/Class | Not Graded |
Shape | Hex |
Thread Type | Special |
Rockwell Hardness | C32 Max |
Thread Direction | Right Hand |
Description
Panel Nut, Finish Zinc Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 5/8 In.-27, Hex Width 3/4 in, Overall Height 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 5/8 in, Pack Size Small Pack, Rockwell Hardness C32 Max, Shape Hex, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Flat Head Phillips Drive, 20 PK (36258)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38405.050.0001)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- ZORO SELECT Panel Nut, 11/16-24, Hex, Stainless, Plain (Z0431-SS)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25 (Z0204)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25, Width: 3/8 in (Z0195)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Stainless, PK2 (Z0425-SS)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- Zoro Select Panel Nuts