Shop All Panel Nuts
Zoro Select
Panel Nut, 1/8-27, Hex, Brass, Nickel, PK25
Mfr # Z0202
Zoro # G3317553
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/8"-27
- Fastener Thread Type NPT
- Basic Material Brass
Product Information
- Brand Zoro Select
- MFR # Z0202
- Zoro # G3317553
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/8"-27 |
Width | 1/2 in |
Nut Height | 1/8 in |
Diameter | 1/8 in |
Outside Diameter | 1/8 in |
Overall Height | 1/8 in |
Hex Width | 1/2 in |
Thread Size | 1/8"-27 |
Description
Panel Nut, Finish Nickel Plated, Material Grade/Class Not Graded, Material Brass, Thread Size 1/8 In.-27, Hex Width 1/2 in, Overall Height 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 1/8 in, Pack Size Small Pack, Rockwell Hardness B44, Shape Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK (M04114.140.0050)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish (18-8SS 72 FA)
- ZORO SELECT #6-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0300)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0220)
- ZORO SELECT Panel Nut, 7/8-20, Hex, Stainless, Plain (Z0433-SS)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Stainless, PK2 (Z0426-SS)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- Zoro Select Panel Nuts