Shop All Panel Nuts
Zoro Select
Panel Nut, 11/16-24, Hex, Stainless, Plain
Mfr # Z0431-SS
Zoro # G3084304
original price:
$17.29
9% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Fastener Thread Type UNEF
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # Z0431-SS
- Zoro # G3084304
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 11/16"-24 |
Nut Height | 27/64 in |
Width | 1 in |
Diameter | 11/16 in |
Outside Diameter | 11/16 in |
Overall Height | 27/64 in |
Hex Width | 1 in |
Thread Size | 11/16"-24 |
Description
Panel Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 11/16 In.-24, Hex Width 1 in, Overall Height 27/64 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 11/16 in, Pack Size Small Pack, Rockwell Hardness B60, Shape Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length (A0440480216K)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64073)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.0D)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 1250 PK (50424)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25 (Z0204)
- ZORO SELECT Panel Nut, 7/8-20, Hex, Stainless, Plain (Z0433-SS)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25, Width: 3/8 in (Z0195)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- Zoro Select Panel Nuts