Shop All Pallet Jack Accessories
Zoro Select
Pallet Truck Wedge, With Magnet
Mfr # PJ-4
Zoro # G0844523
original price:
$20.99
9% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/4 in
- Overall Length 5 3/4 in
- Overall Width 4 in
- Material Urethane
- Color Green
Product Information
- Brand Zoro Select
- MFR # PJ-4
- Zoro # G0844523
- UPC # 691215062138
- Country of Origin China
- Category Pallet Jack Accessories
Dimensions
Overall Height | 2 1/4 in |
Overall Length | 5 3/4 in |
Overall Width | 4 in |
Platform Length | 5.75" |
Details
Material | Urethane |
Color | Green |
Load Capacity | 400 lb |
Item | Pallet Jack Wheel Stop |
Assembled | Yes |
For Use With | All Pallet Jacks |
Compatible with Product Type | All Pallet Jacks |
Features | Magnetic Back for Securing to Pallet Truck for Storage |
Standards | OSHA |
Weight | 2 lb |
Accessory Type | Pallet Jack Wheel Stop |
Description
Pallet Jack Wheel Stop, Load Capacity 400 lb, Color Green, Material Urethane, Overall Height 2 1/4 in, Overall Length 5 3/4 in, Overall Width 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- ZORO SELECT Self-Dumping Hopper, HD, 1.1 cu. yd., Blue (SD-1.1 CASTER BLUE)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-3EB)
- ZORO SELECT Pallet Truck Caddy, Molded Plastic (P-CADDY-BK)
- ZORO SELECT Pallet Truck Stop, 13-3/4In. L, Blk, Rubber (33N455)
- VESTIL Ion Battery For EPT-2143-33 (EPT-2145-33-BATT)
- GEC Replacement 3in Load Wheel for 168032 through 168036, 168041 Global Industrial Pallet Trucks (NL-L-F1)
- GLOBAL INDUSTRIAL 20'L Chain for Pallet Grabber & Skid Puller (501920)
- LIFT-RITE Lift-Rite - Big Joe GWK-L50-CK L-50 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-L50-CK)
- GLOBAL INDUSTRIAL Pallet Jack Toe Guard Protector (800540)
- Zoro Select Pallet Jack Accessories