Shop All Pallet Jack Accessories
Zoro Select
Pallet Truck Caddy, Molded Plastic
Mfr # P-CADDY-BK
Zoro # G2894114
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Length 8 1/8 in
- Overall Width 16 1/4 in
- Material Plastic
- Color Black
Product Information
- Brand Zoro Select
- MFR # P-CADDY-BK
- Zoro # G2894114
- UPC # 691215062053
- Country of Origin United States
- Category Pallet Jack Accessories
Dimensions
Overall Height | 19 in |
Overall Length | 8 1/8 in |
Overall Width | 16 1/4 in |
Platform Length | 8.75" |
Details
Material | Plastic |
Color | Black |
Item | Pallet Jack Storage Caddy |
Assembled | Yes |
Includes | Mounting Hardware |
For Use With | 1AZ98, 4YX96, 4YX97, 5LA79, 5NP21, 6W060 |
Standards | OSHA |
Features | Beverage Holder, Tool Pockets, Pen and Pencil Tray, and Clipboard Holder |
Weight | 10 lb |
Description
Pallet Jack Storage Caddy, Color Black, Material Plastic, Overall Height 19 in, Overall Length 8 1/8 in, Overall Width 16 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Ratchet, 12ft x 1In, 835lb (711281/45PKGRA)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/4" Short Reach Foundry Hook 1400 Lb. Capacity (14784)
- VESTIL Blue Rough Terrain Elevating Cart 600 lb Capacity 33.5 x 20.5 (CART-PN-600)
- WMI Roll/Set Leveling Caster, Load Rating 60 lbs, M8 Stem Mounted (WGD-40S)
- ZORO SELECT Pallet Truck Stop, 13-3/4In. L, Blk, Rubber (33N455)
- ZORO SELECT Pallet Truck Wedge, With Magnet (PJ-4)
- GLOBAL INDUSTRIAL Pallet Jack Skid Truck Chock (988025)
- LIFT-RITE Lift-Rite - Big Joe GWK-L55-CK L-55 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-L55-CK)
- GLOBAL INDUSTRIAL 40'L Chain for Pallet Grabber & Skid Puller (501922)
- GLOBAL INDUSTRIAL Pallet and Skid Puller/Grabber - 5000 Lb. Capacity (132600)
- EJOY Heavy Duty Turntable Automatic Stretch Wrapping Machine/Automatic Pallet Wrapper, 3300lb Capacity (WrappingMachine)
- Zoro Select Pallet Jack Accessories