Shop All Guard Rails
This Product is Discontinued
Zoro Select
Pallet Rack Protector, 4inWx2-49/64inH (Discontinued)
Mfr # 48ZE07
Zoro # G5234087
This Product is Discontinued
Key Features
- Material Polyethylene
- Overall Length 2-49/64"
- Overall Height 20 in
- Mounting Rack
- Overall Width 4 in
Product Information
- Brand Zoro Select
- MFR # 48ZE07
- Zoro # G5234087
- UPC # 190735904138
- Country of Origin Korea, Republic of
- Category Guard Rails
Dimensions
Overall Length | 2-49/64" |
Overall Height | 20 in |
Overall Width | 4 in |
Overall Depth | 2 7/8 in |
Usable Opening Depth | 1 19/64 in |
Usable Opening Width | 3 1/2 in |
Lower Guard Height | 19 43/64 in |
Base Depth | 2 3/4 in |
Base Width | 4 in |
Opening Depth | 1 19/64 in |
Opening Width | 3 1/2 in |
Opening Dimensions | 3 1/2 in x 1 19/64 in |
Details
Material | Polyethylene |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Rack |
Color | Yellow |
Includes | (2) Straps and EVA Sponge |
Wall Thickness | 1 3/4 in |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location Outside Left; Outside Right, Strap-On Mounting Type, Opening Depth 1 19/64 in, Opening Width 3 1/2 in, Overall Depth 2 7/8 in, Overall Height 20 in, Overall Width 4 in, Yellow, Polyethylene, (2) Straps and EVA Sponge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.