Shop All Pallet Pullers
Zoro Select
Pallet Puller, 6000 Lb, Single Scissor
Mfr # 21XU19
Zoro # G5252983
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Height 1 3/4 in
- Overall Closed Length 19 1/2 in
- Jaw Opening 6 in
- Material Steel
- Color Red
Product Information
- Brand Zoro Select
- MFR # 21XU19
- Zoro # G5252983
- UPC # 190735424445
- Country of Origin China
- Category Pallet Pullers
Dimensions
Jaw Height | 1 3/4 in |
Overall Closed Length | 19 1/2 in |
Compatible Stringer Width - Maximum | 5 in |
Details
Jaw Opening | 6 in |
Material | Steel |
Color | Red |
Pulling Capacity - Maximum | 6,000 lb |
Closure Type | Pull Chain |
Puller Type | Single Scissor |
Description
Pallet Puller, Compatible Stringer Width - Maximum 5 in, Jaw Opening 6 in, Overall Closed Length 19 1/2 in, Jaw Height 1 3/4 in, Pulling Capacity - Maximum 6,000 lb, Puller Type Single Scissor, Color Red, Material Steel, Closure Type Pull Chain, Chain Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 25 ft. L, Trade Size 5/16 in. (4515/25)
- MAX CO LTD Mm 14" Edpm Rubb Strap (MM08)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 7 ft L, 3 in W, Nylon, Yellow (EEF1-903-7)
- LOUISVILLE 10 ft Aluminum Stepladder, 250 lb Capacity (AS2110)
- ZORO SELECT Pallet Puller, 3000 Lb, Single Scissor (21XU18)
- ZORO SELECT Pallet Puller, 5000 Lb, Double Scissor (21XU20)
- VESTIL Single Scissor Pallet Puller, 5K, 7" Jaw (PAL-12)
- VESTIL Cam Action Pallet Puller, 5K, 3" Jaw (PAL-14)
- DAYTON Pallet Puller, 5000 Lb, Single Scissor (3KR81)
- CALDWELL Pallet Puller, 1250 WLL, 1-4" Jaw Range (MPP-1)
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- Zoro Select Pallet Pullers