Shop All Pallet Jacks
Zoro Select
Pallet Jack with 5000 lbs. Load Capacity
Mfr # 55NR93
Zoro # G301113611
product price: $420.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 63 in
- Overall Width 27 in
- Color Blue
- Load Capacity 5000 lb
Product Information
- Brand Zoro Select
- MFR # 55NR93
- Zoro # G301113611
- Country of Origin Malaysia
- Category Pallet Jacks
Dimensions
Overall Height | 48 in |
Overall Length | 63 in |
Overall Width | 27 in |
Fork Width | 6 1/4 in |
Fork Length | 48 in |
Width Between Forks | 14 1/2 in |
Width Across Forks | 27 in |
Overall LxWxH | 63 in x 27 in x 48 in |
Details
Color | Blue |
Load Capacity | 5000 lb |
Item | Pallet Jack |
Frame Finish | Powder Coated |
Wheel Base | 47-1/2 in |
Steering Arc | 190 Degrees |
Grease Fittings | (2) Internal, (9) Bushing |
Fork Type | Standard |
Description
5,000 lb, Fork Type Standard, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 in x 27 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Stainless Steel Screw Pin Anchor Shackle - Import - 5 Ton (SPAS1SS)
- CAMPBELL CHAIN & FITTINGS #8 Stainless Steel Sash Chain, Type 304, Bright, 100' per Carton (T0898014N)
- ULTRATECH UltraTech 1523 Ultra-Corner Protector®, Yellow (1523)
- COD USA XXXL All-Terrain Folding Wagon, Gray (990210)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- ZORO SELECT Pallet Jack, 4400 lb. Ld Cap., Manual (273519)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- ZORO SELECT Pallet Jack, Load Capacity 3800 lb (12U124)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- ZORO SELECT Jack, Pallet, Adjustable, 21 to 27 In, 48 L (272744)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- Zoro Select Pallet Jacks