Shop All Pallet Dollies
Zoro Select
Pallet Dolly, Cap 6000 lb, 36x36, Aluminum
Mfr # 48J110
Zoro # G5319754
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Overall Length 36 in
- Platform Width 36 in
- Overall Width 36 in
- Platform Height 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # 48J110
- Zoro # G5319754
- UPC # 190735500224
- Country of Origin Taiwan, Province of China
- Category Pallet Dollies
Dimensions
Overall Length | 36 in |
Platform Width | 36 in |
Overall Width | 36 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 2 in |
Platform Length | 36 in |
Deck LxWxH | 36 in x 36 in x 4 1/2 in |
Roller Dia. | 3 in |
Minimum Deck Height | 4 1/2 in |
Deck Height | 4 1/2 in |
Roller Axle Diameter | 3/4 in |
Roller Width | 3 1/2 in |
Maximum Deck Height | 4 1/2 in |
Deck Width | 36 in |
Deck Length | 36 in |
For Minimum Pallet Length | 36 in |
For Minimum Pallet Width | 36 in |
For Minimum Pallet LxW | 36 in x 36 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 6,000 lb, Deck Length 36 in, Deck Width 36 in, Deck Height 4 1/2 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Frame Finish Anodized, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 in, Caster/Roller Configuration (8) Axle-Mounted, Color Silver, Overall Length 36 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 3X1"Soft Rubber (Black); 5/16" Plain Bore (310SR81B)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- ZORO SELECT Pallet Dolly, Cap 8000 lb, 48x48, Aluminum (48J119)
- ZORO SELECT Pallet Dolly, Cap 8000 lb, 36x36, Aluminum (48J114)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, w/Handle (48J085)
- ZORO SELECT Pallet Dolly, 48x40, With Floor Locks (48J088)
- ZORO SELECT Pallet Dolly, 48x42, With Floor Locks (48J089)
- ZORO SELECT Pallet Dolly, 48x48, With Floor Locks (48J090)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- Zoro Select Hand Trucks & Dollies