Shop All Pallet Dollies
Zoro Select
Pallet Dolly, Cap 4000 lb, 36x36, Aluminum
Mfr # 48J103
Zoro # G5319641
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Overall Length 36 in
- Platform Width 36 in
- Overall Width 36 in
- Platform Height 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # 48J103
- Zoro # G5319641
- UPC # 190735500156
- Country of Origin Taiwan, Province of China
- Category Pallet Dollies
Dimensions
Overall Length | 36 in |
Platform Width | 36 in |
Overall Width | 36 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 2 in |
Platform Length | 36 in |
Deck LxWxH | 36 in x 36 in x 4 1/2 in |
Maximum Deck Height | 4 1/2 in |
Deck Height | 4 1/2 in |
Roller Width | 3 1/2 in |
Deck Length | 36 in |
Roller Axle Diameter | 3/4 in |
Minimum Deck Height | 4 1/2 in |
Deck Width | 36 in |
Roller Dia. | 3 in |
For Minimum Pallet Length | 36 in |
For Minimum Pallet Width | 36 in |
For Minimum Pallet LxW | 36 in x 36 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 4,000 lb, Deck Length 36 in, Deck Width 36 in, Deck Height 4 1/2 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Frame Finish Anodized, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 in, Caster/Roller Configuration (6) Axle-Mounted, Color Silver, Overall Length 36 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 0.027 In, L 500 Ft, WLL 25 Lb (2TAJ4)
- MUTUAL INDUSTRIES 18 X 500’ Glo Yellow 1/2Lb Braided, 6Pk (14662-138-500)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- ZORO SELECT Pallet Dolly, 48x48, With Floor Locks (48J090)
- ZORO SELECT Pallet Dolly, 48x40, With Floor Locks (48J088)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, Steel (48J084)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, Steel (48J082)
- ZORO SELECT Pallet Dolly, 48x42, With Floor Locks (48J089)
- Zoro Select Hand Trucks & Dollies